!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Hopper Lid,Red,Fits 27 cu. ft.

Hopper Lid,Red,Fits 27 cu. ft.

VESTIL

Hopper Lid,Red,Fits 27 cu. ft. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Hopper Lid,Red,Fits 27 cu. ft.

Hopper Lid,Red,Fits 27 cu. ft.

VESTIL

https://catalogue.grainger.ca/2023?hybris=true
  • Item # VESPLID-H100RD
  • Mfr. Model # PLID-H100RD
  • UNSPSC # 47121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 56.0 lbs

Product Details

Keep the contents of hoppers out of sight for a cleaner appearance with our heavy-duty poly lid for self-dumping hoppers. Constructed from heavy-duty virgin polyethylene material, this lid is lightweight and easy to open. The top of the lid includes a crown for water drainage and a ribbed design

Technical Specs

  • Item Self Dumping Hopper Lid
  • Fits Truck Size (Cu.-Yd.) 1 cu. yd.
  • Overall Length 54"
  • Includes Installation Hardware Included, Lockable Prop, Lock Not Included
  • Colour Red
  • Overall Height 9"
  • Overall Width 52-1/2"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list