Skip Content
Hopper Lid,Red,Fits 13-1/2 cu. ft. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Hopper Lid,Red,Fits 13-1/2 cu. ft.

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESPLID-D50RD
  • Mfr. Model # PLID-D50RD
  • UNSPSC # 47121704
  • CATALOGUE PAGE # 1938
  • Shipping Weight 57.0 lbs

Product Details

Keep the contents of hoppers out of sight for a cleaner appearance with our heavy-duty poly lid for self-dumping hoppers. Constructed from heavy-duty virgin polyethylene material, this lid is lightweight and easy to open. The top of the lid includes a crown for water drainage and a ribbed design

Technical Specs

  • Colour Red
  • Material Polyethylene
  • Includes Installation Hardware Included, Lockable Prop, Lock Not Included
  • Item Self Dumping Hopper Lid
  • Overall Height 2-7/8"
  • Overall Width 33-1/4"
  • Lid Type Lockable
  • Overall Length 45"
  • Fits Container Size 1/2 cu. Yd.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list