Skip Content
Hopper Lid,Blue,Fits 81 cu. ft. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Hopper Lid,Blue,Fits 81 cu. ft.

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESPLID-D300BU
  • Mfr. Model # PLID-D300BU
  • UNSPSC # 47121704
  • CATALOGUE PAGE # 1938
  • Shipping Weight 61.0 lbs

Product Details

Keep the contents of hoppers out of sight for a cleaner appearance with our heavy-duty poly lid for self-dumping hoppers. Constructed from heavy-duty virgin polyethylene material, this lid is lightweight and easy to open. The top of the lid includes a crown for water drainage and a ribbed design

Technical Specs

  • Colour Blue
  • Material Polyethylene
  • Item Self Dumping Hopper Lid
  • Includes Installation Hardware Included, Lockable Prop, Lock Not Included
  • Overall Height 2-7/8"
  • Overall Width 83"
  • Overall Length 66-1/2"
  • Lid Type Lockable
  • Fits Container Size 3 cu. Yd.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list