Hopper Lid,Blue,Fits 54 cu. ft. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Hopper Lid,Blue,Fits 54 cu. ft.

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESPLID-D200BU
  • Mfr. Model # PLID-D200BU
  • UNSPSC # 47121704
  • CATALOGUE PAGE # 1938
  • Shipping Weight 59.0 lbs

Product Details

Keep the contents of hoppers out of sight for a cleaner appearance with our heavy-duty poly lid for self-dumping hoppers. Constructed from heavy-duty virgin polyethylene material, this lid is lightweight and easy to open. The top of the lid includes a crown for water drainage and a ribbed design

Technical Specs

  • Item Hopper Lid
  • Overall Height 2-7/8"
  • Overall Width 56-1/2"
  • Includes Lockable Prop, Lock Not Included
  • Overall Length 66-1/2"
  • Fits Truck Size (Cu.-Yd.) 2 cu. yd.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list