Skip Content
Hopper Lid,Blue,Fits 40-1/2 cu. ft. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Hopper Lid,Blue,Fits 40-1/2 cu. ft.

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESPLID-D150BU
  • Mfr. Model # PLID-D150BU
  • UNSPSC # 47121704
  • CATALOGUE PAGE # 1938
  • Shipping Weight 58.0 lbs

Product Details

Keep the contents of hoppers out of sight for a cleaner appearance with our heavy-duty poly lid for self-dumping hoppers. Constructed from heavy-duty virgin polyethylene material, this lid is lightweight and easy to open. The top of the lid includes a crown for water drainage and a ribbed design

Technical Specs

  • Colour Blue
  • Includes Installation Hardware Included, Lockable Prop, Lock Not Included
  • Item Self Dumping Hopper Lid
  • Material Polyethylene
  • Overall Width 43-1/4"
  • Overall Height 2-7/8"
  • Overall Length 66-1/2"
  • Fits Container Size 1-1/2 cu. Yd.
  • Lid Type Lockable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list