Skip Content
High Cart,HD,SS,4 Solid Shelf,60x24x69 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

High Cart,HD,SS,4 Solid Shelf,60x24x69

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2HDP7
  • Mfr. Model # 2HDP7
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Bumper guards protect against damage to walls. Easy to assemble and maneuver. 600 lbs. load capacity. 5 inch diameter x 1 1/4 inch wide polyurethane casters. Shelf height is adjustable in 1 inch increments Shipped unassembled.

Technical Specs

  • Caster Dia. 5"
  • Finish Stainless Steel
  • Item Shelf Cart
  • Number of Shelves 1
  • Construction Solid Surface
  • Load Capacity 600 lbs.
  • Caster Type Swivel (2), Swivel With Brake (2)
  • Overall Height 69"
  • Overall Width 24"
  • Overall Length 60"
  • Caster Material Polyurethane
  • Caster Width 1-1/4"
  • Shelf Width 24"
  • Shelf Length 60"
  • Adjustable Increments 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list