Skip Content
High Cart,HD,SS,4 Solid Shelf,60x18x69 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

High Cart,HD,SS,4 Solid Shelf,60x18x69

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2HDP4
  • Mfr. Model # 2HDP4
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Bumper guards protect against damage to walls. Easy to assemble and maneuver. 600 lbs. load capacity. 5 inch diameter x 1 1/4 inch wide polyurethane casters. Shelf height is adjustable in 1 inch increments Shipped unassembled.

Technical Specs

  • Caster Dia. 5"
  • Construction Solid Surface
  • Finish Stainless Steel
  • Number of Shelves 1
  • Item Shelf Cart
  • Overall Height 69"
  • Overall Length 60"
  • Load Capacity 600 lbs.
  • Caster Type Swivel (2), Swivel With Brake (2)
  • Caster Material Polyurethane
  • Shelf Width 18"
  • Caster Width 1-1/4"
  • Overall Width 18"
  • Shelf Length 60"
  • Adjustable Increments 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list