Skip Content
High Cart,HD,Blk,4 Solid Shelf,48x18x69 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

High Cart,HD,Blk,4 Solid Shelf,48x18x69

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2HDR4
  • Mfr. Model # 2HDR4
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Bumper guards protect against damage to walls. Easy to assemble and maneuver. 600 lbs. load capacity. 5 inch diameter x 1 1/4 inch wide polyurethane casters. Shelf height is adjustable in 1 inch increments Shipped unassembled.

Technical Specs

  • Finish Black Powder Coated
  • Caster Dia. 5"
  • Item Shelf Cart
  • Construction Solid Surface
  • Number of Shelves 4
  • Load Capacity 600 lbs.
  • Overall Height 69"
  • Shelf Width 18"
  • Overall Width 18"
  • Caster Material Polyurethane
  • Overall Length 48"
  • Caster Type Swivel (2), Swivel With Brake (2)
  • Caster Width 1-1/4"
  • Adjustable Increments 1"
  • Shelf Length 48"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list