!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
UNISEX OVERALL, HI-VIS, CSA Z96 CLASS 2, ORANGE, 30 5/8 IN INSEAM, 34 IN WAIST, POLYESTER

UNISEX OVERALL, HI-VIS, CSA Z96 CLASS 2, ORANGE, 30 5/8 IN INSEAM, 34 IN WAIST, POLYESTER

BIG BILL

UNISEX OVERALL, HI-VIS, CSA Z96 CLASS 2, ORANGE, 30 5/8 IN INSEAM, 34 IN WAIST, POLYESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UNISEX OVERALL, HI-VIS, CSA Z96 CLASS 2, ORANGE, 30 5/8 IN INSEAM, 34 IN WAIST, POLYESTER

UNISEX OVERALL, HI-VIS, CSA Z96 CLASS 2, ORANGE, 30 5/8 IN INSEAM, 34 IN WAIST, POLYESTER

BIG BILL

https://catalogue.grainger.ca/2023?hybris=true
  • Item # CTI9030HVT4XR-O
  • Mfr. Model # 9030HVT-4XR-O
  • UNSPSC # 53102100
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Product Details

This high-visibility orange unisex overall with a zipper closure is intended to protect you and is made of 100 percent polyester. Each overall has an inseam of 30 5/8 inches and a 34-inch waist. This overall has six outside pockets and complies with CSA Z96 Class 2 standards.

Technical Specs

  • Item Hi Vis Overall
  • ANSI Class Class 2 / Level 2
  • Material 100% Polyester
  • Standards CSA Z96 Class 2 / Level 2, ANSI 107 Class 2 / Level 2
  • Number of Outside Pockets 6
  • Gender Unisex
  • Colour Orange
  • Inseam 30-5/8"
  • Fabric Weight 7 oz.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list