Skip Content
Heavy Duty Security Cart,74 In. L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Heavy Duty Security Cart,74 In. L

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHMHTL4474DD95
  • Mfr. Model # HTL4474DD95
  • UNSPSC # 24101506
  • CATALOGUE PAGE # 1930
  • Shipping Weight 392.0 lbs

Product Details

Provide mobility and protection while keeping items visible and making it easy to identify contents.

Technical Specs

  • Features Bolt On, Punched Diamond Pattern On Sides And Doors
  • Colour Gray
  • Caster Dia. 6"
  • Finish Powder Coated
  • Gauge 14 ga.
  • Item Security Cart
  • Load Capacity 2,000 lbs.
  • Material Steel
  • Overall Height 57"
  • Mesh Size 3/4" x 1-1/2"
  • Overall Length 74"
  • Overall Width 44"
  • Caster Material Phenolic
  • Caster Type (2) Swivel, (2) Rigid
  • Shelf Width 44"
  • Caster Width 2"
  • Handle Included No
  • Shelf Length 74"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list