Skip Content
Heavy Duty Security Cart,60 In. L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Heavy Duty Security Cart,60 In. L

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHMHTL3060DD95
  • Mfr. Model # HTL3060DD95
  • UNSPSC # 24101506
  • CATALOGUE PAGE # 1930
  • Shipping Weight 345.0 lbs

Product Details

Provide mobility and protection while keeping items visible and making it easy to identify contents.

Technical Specs

  • Caster Dia. 6"
  • Features Bolt On, Punched Diamond Pattern On Sides And Doors
  • Finish Powder Coated
  • Colour Gray
  • Gauge 14 ga.
  • Item Security Cart
  • Material Steel
  • Load Capacity 2,000 lbs.
  • Mesh Size 3/4" x 1-1/2"
  • Overall Height 57"
  • Overall Length 60"
  • Caster Type (2) Swivel, (2) Rigid
  • Shelf Width 30"
  • Overall Width 30"
  • Caster Material Phenolic
  • Caster Width 2"
  • Handle Included No
  • Shelf Length 60"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list