Skip Content
Hand Truck Wire Cart,54 1/2x26 1/2 In close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Hand Truck Wire Cart,54 1/2x26 1/2 In

GREENLEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLE911
  • Mfr. Model # 911
  • UNSPSC # 24102008
  • CATALOGUE PAGE # 1396
  • Shipping Weight 62.0 lbs

Product Details

Hand truck wire cart, overall height 54 1/2 inches, overall depth 26 1/2 inches, overall width 27 inches, 5 reel axle storage, wire guide.

Technical Specs

  • Colour Green
  • Features 5 Strong Reel Axles With Spring Clip Retainers Plus 2 Positions For Axle Storage
  • Finish Painted
  • Includes 2 Positions for Axle Storage
  • Item Wire Spool Cart
  • Load Capacity 750 lbs.
  • Wheel Type Solid
  • Overall Length 26-1/2"
  • Overall Height 54-1/2"
  • Material Steel
  • Overall Width 27"
  • Wheel Material Rubber
  • Wheel Diameter 8"
  • Wheel Width 8"
  • Number of Spindles 3
  • Handle Included Yes
  • Spindle Dia. 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list