Hand Truck Nose Extension close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Hand Truck Nose Extension

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2NXA8
  • Mfr. Model # 2NXA8
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.3 lbs

Technical Specs

  • Includes Mounting Hardware
  • Material Steel
  • For Use With Mfr. No. 2NXA7
  • Item Hand Truck Nose Plate Extension
  • Overall Depth 24"
  • Load Capacity 300 lbs.
  • Overall Width 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list