Skip Content
Hand Truck Foam Filled Wheel,4 in.W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Hand Truck Foam Filled Wheel,4 in.W

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5EPJ8
  • Mfr. Model # 5EPJ8
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.49 lbs

Technical Specs

  • Item Foam Filled Wheel
  • For Use With Mfr No. A11E-B1-C6-D5-E1L-E52, A8-B1-C6-D5-E1L , A12E-B5-CA2-D15-E1L-E9, A13-B81-C6-D5, B70E-C6-D5
  • Material Steel
  • Overall Width 4"
  • Overall Height 10"
  • Overall Length 10"
  • Wheel Material Rubber
  • Wheel Diameter 10"
  • Wheel Width 3-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list