Hand Truck Accessory,18in H,3 in W,10 lb close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Hand Truck Accessory,18in H,3 in W,10 lb

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5EPJ2
  • Mfr. Model # 5EPJ2
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.61 lbs

Technical Specs

  • Item Hand Truck Accessory Bag
  • For Use With 5EPK6, 5EPK7, 5EPK8
  • Colour Black
  • Material Canvas
  • Load Capacity 10 lbs.
  • Overall Width 3"
  • Overall Height 18"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list