Hand Truck,660 lbs.,8-1/2 in.x19 in. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Hand Truck,660 lbs.,8-1/2 in.x19 in.

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESSPHT-AG
  • Mfr. Model # SPHT-AG
  • UNSPSC # 24101504
  • CATALOGUE PAGE # 1947
  • Shipping Weight 94.0 lbs

Product Details

Arctic grip hand truck is a unique steel hand truck with special handle for use in cold weather. Handle is coated with LINE-X (R) insulating material for more comfort when using with bare hands in cold-weather environments. Frame sides include wheel guards.

Technical Specs

  • Item Hand Truck
  • Includes Insulated Handle, Shock-Absorbing Rubber Wheels
  • Colour Black
  • Material Steel
  • Finish Rust-Resistant Powder Coat
  • Overall Depth 20"
  • Load Capacity 660 lbs.
  • Overall Height 49"
  • Wheel Bearings Yes
  • Overall Width 19"
  • Wheel Type Hard Rubber
  • Wheel Material Rubber
  • Wheel Diameter 10"
  • Wheel Width 2"
  • Noseplate Width 19"
  • Noseplate Depth 8-1/2"
  • Hand Truck Handle Type Continuous Frame Flow-Back