Hand Truck,650 lbs.,8 in.x14 in. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

Hand Truck,650 lbs.,8 in.x14 in.

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWHT65PL
  • Mfr. Model # HT65PL
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 37.92 lbs

Product Details

Hand and utility truck. All welded tubular steel construction. For use in the trucking, distribution and warehousing industries.

Technical Specs

  • Material Steel
  • Item Hand Truck
  • Wheel Type Pneumatic
  • Load Capacity 650 lbs.
  • Wheel Material Rubber
  • Wheel Diameter 10"
  • Noseplate Width 14"
  • Hand Truck Handle Type Continuous Frame Flow-Back
  • Noseplate Depth 8"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list