Skip Content
Hand Truck,650 lbs.,8 in.x14 in. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Hand Truck,650 lbs.,8 in.x14 in.

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWHT65P
  • Mfr. Model # HT65P
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.5 lbs

Product Details

Hand and utility truck. All welded tubular steel construction. For use in the trucking, distribution and warehousing industries.

Technical Specs

  • Material Steel
  • Item Hand Truck
  • Wheel Type Pneumatic
  • Load Capacity 650 lbs.
  • Noseplate Width 14"
  • Wheel Diameter 10"
  • Wheel Material Rubber
  • Noseplate Depth 8"
  • Hand Truck Handle Type Continuous Frame Flow-Back

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list