Discontinued with Replacement
Hand Truck,600 lbs.,7 in.x22 in. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Hand Truck,600 lbs.,7 in.x22 in.

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESWIRE-D-SHD-PN
  • Mfr. Model # WIRE-D-SHD-PN
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 39.0 lbs
Suggested Replacement Product
General Purpose Hand Truck,Cap 600 Lb

Your Price: NA

Product Details

Wire reel caddy optional hand truck with pneumatic wheels.

Technical Specs

  • Colour Yellow
  • Finish Painted
  • Includes U-Bolts, Washers, Lock Bolts
  • Material Steel
  • Item Hand Truck
  • Load Capacity 600 lbs.
  • Overall Height 52"
  • Overall Depth 19"
  • Overall Width 22"
  • Wheel Bearings Yes
  • Wheel Type Pneumatic
  • Wheel Material Rubber
  • Noseplate Width 22"
  • Wheel Diameter 10"
  • Wheel Width 2-1/2"
  • Hand Truck Handle Type Continuous Frame Loop
  • Noseplate Depth 7"