HZLOCMTR,3PH,50,1775,230/460,324/6T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HZLOCMTR,3PH,50,1775,230/460,324/6T

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS326TTGS6532
  • Mfr. Model # 326TTGS6532
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 808.0 lbs

Technical Specs

  • Full Load Amps 123/61.5
  • HP 50
  • Includes (11) Leads In Conduit Box
  • Item Hazardous Location Motor
  • Nameplate RPM 1775
  • Duty Continuous
  • Phase 3
  • Hz 60/50
  • Nominal Efficiency 94.5%
  • Overall Length 30-3/8"
  • Shaft Length 5-1/4"
  • RPM Range 1400-1800
  • Voltage 230/460
  • NEMA Design B
  • Standards UL Listed (E12044), CSA Certified (LR47504)
  • Temp. Code T3B
  • Hazardous Location Class 1 C,D / 2 F,G
  • Frame 324/6T
  • Shaft Dia. 2-1/8"
  • Lead Length 8"
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 25-1/8"
  • Motor Bearings Ball
  • Motor Thermal Protection T-Stat
  • Motor Service Factor 1.15
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Motor Application Hazardous Location
  • Motor Design 3-Phase
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Shaft Rotation CW/CCW
  • Motor Mounting Type Rigid Base
  • Motor Shaft Design Keyed
  • Voltage Compatibility 460, 230/460, 220-230/460
  • Motor Frame Material Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list