Skip Content
HZLOCMTR,3PH,3HP,3525,208-230/460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HZLOCMTR,3PH,3HP,3525,208-230/460

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS182TTGN6501
  • Mfr. Model # 182TTGN6501
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 142.0 lbs

Technical Specs

  • HP 3
  • Includes (11) Leads In Conduit Box
  • Full Load Amps 8.4-7.6/3.8
  • Item Hazardous Location Motor
  • Nameplate RPM 3525
  • Phase 3
  • Hz 60/50
  • Duty Continuous
  • Nominal Efficiency 86.5%
  • Overall Length 15-7/8"
  • RPM Range 2350-3600
  • Shaft Length 2-3/4"
  • Standards UL Listed (E12044), CSA Certified (LR47504)
  • Voltage 208-230/460
  • NEMA Design B
  • Temp. Code T3B
  • Frame 182/4T
  • Shaft Dia. 1-1/8"
  • Lead Length 6"
  • Hazardous Location Class 1 D / 2 F,G
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 13-1/8"
  • Motor Thermal Protection T-Stat
  • Motor Bearings Ball
  • Motor Service Factor 1.15
  • Motor Efficiency Group NEMA Premium Efficient
  • Ins. Class F
  • Motor Application Hazardous Location
  • Motor Mounting Type Rigid Base
  • Motor Design 3-Phase
  • Motor Shaft Design Keyed
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list