Skip Content
HZLOCMTR,3PH,3,1765,230/460,182/4TC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HZLOCMTR,3PH,3,1765,230/460,182/4TC

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS182TTGN4068
  • Mfr. Model # 182TTGN4068
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 160.0 lbs

Technical Specs

  • Item Hazardous Location Motor
  • HP 3
  • Includes (11) Leads In Conduit Box
  • Full Load Amps 8.8-8.0/4.0
  • Nameplate RPM 1765
  • Duty Continuous
  • Phase 3
  • Hz 60/50
  • Nominal Efficiency 87.5%
  • RPM Range 1400-1800
  • Overall Length 18-5/8"
  • Shaft Length 2-5/8"
  • Voltage 230/460
  • Standards UL Listed (E12044), CSA Certified (LR47504)
  • NEMA Design B
  • Temp. Code T3B
  • Frame 182/4TC
  • Shaft Dia. 1-1/8"
  • Hazardous Location Class 1 D / 2 F,G
  • Lead Length 6"
  • Length Less Shaft 16"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Thermal Protection T-Stat
  • Motor Service Factor 1.00
  • Motor Efficiency Group Energy Efficient
  • Ins. Class F
  • Motor Bearings Ball
  • Motor Mounting Type Face
  • Motor Shaft Design Keyed
  • Motor Shaft Rotation CW/CCW
  • Motor Application Hazardous Location
  • Motor Design 3-Phase
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 460, 230/460, 220-230/460
  • Motor Frame Material Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list