Skip Content
HYTREL SPIDER L075 TAN 11 000 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HYTREL SPIDER L075 TAN 11 000 RPM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF29HZ17
  • Mfr. Model # 29HZ17
  • UNSPSC # 31163003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Application Close Coupling L-Type
  • Height (In.) 1.732
  • Colour Tan
  • Item Spider Insert
  • Length (In.) 0.441
  • Shaft Dia. Range (In.) 1/4 - 7/8
  • Max. Torque (In.-Lbs.) 88
  • Torque (In.-Lbs.) 88
  • HP Rating @ 100 RPM 0.100
  • Width (In.) 1.732
  • HP Rating @ 1200 RPM 1.260
  • HP Rating @ 3600 RPM 3.780
  • HP Rating @ 1800 RPM 1.890
  • Max. RPM 11,000
  • Max. Angular Misalignment 1.5 Degrees
  • Max. Parallel Misalignment (In.) 0.015
  • Coupling Weight (Lb.) 0.029
  • Accommodates 1/2 Degrees Angular and 0.015" of Parallel Misalignment
  • Serviceable Temp. Range (F) -59.8 Degrees - 69.8 Degrees
  • Coupling Size L075
  • Type Hytrel Spider

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list