Skip Content
HYPALUME(R) FLOODLIGHT CLOSE RANGE,LED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HYPALUME(R) FLOODLIGHT CLOSE RANGE,LED

HELLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLA011872021
  • Mfr. Model # 011872021
  • UNSPSC # 39101628
  • CATALOGUE PAGE # N/A
  • Shipping Weight 34.4 lbs

Technical Specs

  • Colour White
  • Includes Stainless Steel Bracket
  • Depth 6-1/2"
  • Item HypaLUME(R) Floodlight Close Range
  • Length 14-29/32"
  • Material Aluminum
  • Type Flood
  • Width 19-13/16"
  • Fits Trucks, Shovels, Dozers
  • Lamp Type LED
  • Mounting Type Bracket
  • Shape Rectangle
  • Used For Mining
  • Termination Type Pigtail
  • Number of Bulbs 56
  • Sub-Category Flood Lamp
  • Current Rating 10 A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list