Skip Content
HYLOMAR AF GASKET + JOINT BLUE MED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HYLOMAR AF GASKET + JOINT BLUE MED

HYLOMAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NLS68001
  • Mfr. Model # 68001
  • UNSPSC # 31201700
  • CATALOGUE PAGE # 2992
  • Shipping Weight 0.8 lbs

Product Details

Hylomar(R) AF universal blue, solvent free, polyester urethane based gasket maker, dressing and thread joining sealant. Non-setting, non-hardening. Working temperature range -50 to 250 degrees C. Cartridge 300 mL.

Technical Specs

  • Item Hylomar(R) Af Cartridge
  • Size 300mL
  • Colour Blue
  • Application Engine, Compressor, Electric Motor, Heavy Industrial Equipment, Gearbox, Defence Industry Component, Turbine
  • Temp. Range 40 Degrees C
  • Begins to Harden Non-Setting
  • Characteristics Blue Paste
  • Viscosity 10,0000
  • Specific Gravity 1.18
  • Flash Point Greater Than 392 Degrees C

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list