HYGROSTAT, 24-230V, DIN RAIL MOUNTI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HYGROSTAT, 24-230V, DIN RAIL MOUNTI

RITTAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6YDK6
  • Mfr. Model # 6YDK6
  • UNSPSC # 41112301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Depth (In.) 1-1/3
  • Contact Rating (Amps) 5.0
  • Includes DIN Rail, Mounting Hardware and Instructions
  • Height (In.) 2-4/5
  • Item Hygrostat
  • Width (In.) 2-4/5
  • Mounting DIN Rail
  • Adjustable Range 50 to 100% RH
  • Switch Action Closes on Humidity Rise, Opens on Fall
  • Differential (RH %) 4
  • Voltage 24-230
  • Switch Type SPST
  • Agency Compliance CE

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list