Skip Content
HYGROMETER MASONS,TEMP RANGE 10 TO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HYGROMETER MASONS,TEMP RANGE 10 TO

TRACEABLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3LYP6
  • Mfr. Model # 3LYP6
  • UNSPSC # 41112301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Height 12"
  • Depth 1-1/2"
  • Includes Screw For Wall Mounting
  • Temp. Range 10 Degrees -122 Degrees F, -10 Degrees -50 Degrees C
  • Width 3"
  • Item Mason's Hygrometer
  • Degree Divisions 2 Degrees F, 1 Degrees C
  • Relative Humidity Range 1 -97%
  • Temp. Accuracy +/-1 Degrees
  • Fill Red Spirit-Filled
  • Wet Bulb Temperature Range 20 -120 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list