HYGRO-THERMOMETER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HYGRO-THERMOMETER

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXTEA20
  • Mfr. Model # EA20
  • UNSPSC # 41112301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.13 lbs

Technical Specs

  • Bar Graph Yes
  • Battery Type AAA
  • Includes Elapsed Time Timer, Built In Stand, Holster, Probe
  • Temp. Accuracy (F) +/-1.8 Degrees F
  • Temp. Range (F) -4 Degrees F - 140 Degrees F
  • Item Temperature Humidity Meter
  • Cord Length 39"
  • Data Logging 99 Points
  • Dew Point Range -4 to 139.8 Degrees F
  • Display Dual Large LCD
  • Relative Humidity Range 10 to 95%
  • Special Features Timer Function Displays The Elapsed Time to The Min/Max Readings, Low Battery and Overrange Indication
  • Sensor Type Capacitance
  • Temp. Range (C) -20 Degrees C - 60 Degrees C
  • Manufacturers Warranty Length 1 yr.
  • Auto Power Off Yes
  • Data Hold Yes
  • Memory Min/Max
  • Humidity Accuracy +/-3%
  • Humidity Resolution 0.1%
  • Temp. Accuracy (C) +/-1 Degrees C
  • Temp. Resolution (C) 0.1 Degrees C
  • Temp. Resolution (F) 0.1 Degrees F
  • Wet Bulb Temperature Range 21.7 Degrees F - 140 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list