HYFLEX TOUCHSCRN FINGER DIP PU SZ11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HYFLEX TOUCHSCRN FINGER DIP PU SZ11

ANSELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL11-105-11
  • Mfr. Model # 11-105-11
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Application Data Entry, Inventory/Storage Management, Machine/Device Operations, Maintenance and Repair, Quality Assurance, Package Delivery and Handling, Receiving Goods and Items
  • Colour Gray
  • Gauge 13
  • Item Special Purpose Glove
  • Cuff Elasticized Knit Wrist
  • Resists ESD
  • Lining Seamless Knit
  • ANSI/ISEA Cut Level 1
  • Thumb Style Straight
  • ANSI/ISEA Puncture Level 2
  • ANSI/ISEA Abrasion Level 3
  • ANSI Cut Grams 350

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list