Skip Content
HYFLEX GREY NITRILE COATED WHT LNR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HYFLEX GREY NITRILE COATED WHT LNR

HYFLEX CR+

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL11-830-9
  • Mfr. Model # 11-830-9
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2419
  • Shipping Weight 0.08 lbs

Product Details

Patented Zonz(TM) knit advanced comfort technology. Improved fit and comfort by releasing tension in the knuckle areas. New foam coating compound for increased wear life. Sure grip in dry or light oil environments. 100% silicone and natural rubber latex f

Technical Specs

  • Size 9
  • Item General Purpose Glove
  • Application Wiring, Inspection, Maintenance, Final Assembly, Handling of Small Nuts, Bolts and Screws, Packaging Areas, Warehouse
  • Gauge Fine
  • Colour Metallic Gray/White
  • Standards EN388 3131, ANSI 1, CFIA
  • Coating Coverage Palm Coated
  • Coating Material Foam Nitrile
  • Lining Nylon

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list