Skip Content
HYFLEX GREY NITRILE COATED WHT LNR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HYFLEX GREY NITRILE COATED WHT LNR

HYFLEX CR+

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL11-830-10
  • Mfr. Model # 11-830-10
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2419
  • Shipping Weight 0.11 lbs

Product Details

Patented Zonz(TM) knit advanced comfort technology. Improved fit and comfort by releasing tension in the knuckle areas. New foam coating compound for increased wear life. Sure grip in dry or light oil environments. 100% silicone and natural rubber latex f

Technical Specs

  • Item General Purpose Glove
  • Size 10
  • Gauge Fine
  • Application Wiring, Inspection, Maintenance, Final Assembly, Handling of Small Nuts, Bolts and Screws, Packaging Areas, Warehouse
  • Colour Metallic Gray/White
  • Standards EN388 3131, ANSI 1, CFIA
  • Coating Material Foam Nitrile
  • Coating Coverage Palm Coated
  • Lining Nylon

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List