HYFLEX 3QTR DIP NITR HPPE GRAY SZ11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HYFLEX 3QTR DIP NITR HPPE GRAY SZ11

ANSELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL11-927-11
  • Mfr. Model # 11-927-11
  • UNSPSC # 46181536
  • CATALOGUE PAGE # 2453
  • Shipping Weight 0.23 lbs

Technical Specs

  • Colour Black
  • Gauge 15
  • Item Cut-Resistant Glove
  • Application Assembly and Handling of Engine and Transmission Drive Trains, Sharp Components with Oil/Grease Coatings, Machined Parts, Light Metal Presses, Metalworking, Primary Assembly
  • Cuff Knit Wrist
  • Lining Seamless Knit, HPPE, Spandex, Nylon, Polyester
  • Resists Cuts, Light Oil
  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 4
  • ANSI/ISEA Puncture Level 5
  • Thumb Style Straight
  • ANSI Cut Grams 557

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list