Skip Content
HYFLEX 15G NYL BLK NTRL GRAY SZ11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HYFLEX 15G NYL BLK NTRL GRAY SZ11

ANSELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL11-840-11
  • Mfr. Model # 11-840-11
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.131 lbs

Technical Specs

  • Colour Purple/Gray
  • Gauge 15
  • Item Abrasion Resistant Glove
  • Application Assembly of Small and Medium Parts, Feeding Production Lines, General Handling, Raw Material Reception, Screwing and Unscrewing Parts
  • Resists Abrasion
  • Cuff Knit Wrist
  • Lining Seamless Knit, Nylon/Spandex
  • ANSI/ISEA Cut Level 1
  • ANSI/ISEA Abrasion Level 5
  • Thumb Style Straight
  • ANSI/ISEA Puncture Level 1
  • ANSI Cut Grams Avg. 350

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list