Skip Content
HYDRONIC UNIT HEATER,2200 CFM,29 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HYDRONIC UNIT HEATER,2200 CFM,29 IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5PV33
  • Mfr. Model # 5PV33
  • UNSPSC # 40101814
  • CATALOGUE PAGE # N/A
  • Shipping Weight 105.0 lbs

Technical Specs

  • Depth 14"
  • Max. Operating PSI 75
  • Item Hydronic Unit Heater
  • Height 29"
  • Motor HP 1/3
  • Phase 1
  • Width 24-1/2"
  • Air Flow 2,200 CFM
  • Coil Type Header
  • Hz 60
  • Max. Operating Temp. 320 Degrees F
  • Motor Enclosure Open Frame
  • Fan Guard Type OSHA
  • Voltage 115
  • Heater Type Water/Steam
  • Amps 4.5
  • Standards ETL Certified
  • Output @ 2 PSI Steam 180,000 BtuH
  • Output @ 200 F Water 118,000 BtuH
  • Mounting Height 13 ft.
  • Air Flow Direction Horizontal
  • Inlet/Outlet NPT 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list