Skip Content
HYDRONIC UNIT HEATER,21-3/4 IN. H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HYDRONIC UNIT HEATER,21-3/4 IN. H

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5PV49
  • Mfr. Model # 5PV49
  • UNSPSC # 40101814
  • CATALOGUE PAGE # N/A
  • Shipping Weight 44.0 lbs

Technical Specs

  • Max. Operating PSI 75
  • Item Hydronic Unit Heater
  • Motor HP 1/20
  • Height 21-3/4"
  • Depth 11"
  • Phase 1
  • Width 18-1/2"
  • Air Flow 1,100 CFM
  • Max. Operating Temp. 320 Degrees F
  • Hz 60
  • Coil Type Header
  • Fan Guard Type Non OSHA
  • Motor Enclosure Totally Enclosed
  • Heater Type Water/Steam
  • Voltage 115
  • Standards ETL Certified
  • Amps 1.4
  • Mounting Height 10 ft.
  • Air Flow Direction Horizontal
  • Inlet/Outlet NPT 1-1/4"
  • Output @ 200 F Water 52,300 BtuH
  • Output @ 2 PSI Steam 72,000 BtuH

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list