Skip Content
HYDRONIC UNIT HEATER,20-1/2 IN. W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HYDRONIC UNIT HEATER,20-1/2 IN. W

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5PV26
  • Mfr. Model # 5PV26
  • UNSPSC # 40101814
  • CATALOGUE PAGE # N/A
  • Shipping Weight 40.2 lbs

Technical Specs

  • Height 18-1/2"
  • Depth 10-1/2"
  • Item Hydronic Unit Heater
  • Max. Operating PSI 75
  • Motor HP 1/20
  • Width 20-1/2"
  • Phase 1
  • Air Flow 850 cfm
  • Coil Type Serpentine
  • Hz 60
  • Max. Operating Temp. 320 Degrees F
  • Motor Enclosure Totally Enclosed
  • Voltage 115
  • Fan Guard Type OSHA
  • Heater Type Water Only
  • Standards ETL Certified
  • Amps 1.4
  • Air Flow Direction Horizontal
  • Mounting Height 9 ft.
  • Output @ 200 F Water 35,900 BtuH
  • Inlet/Outlet NPT 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list