Skip Content
HYDRONIC UNIT HEATER,18 IN. W,16 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HYDRONIC UNIT HEATER,18 IN. W,16 IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5PV19
  • Mfr. Model # 5PV19
  • UNSPSC # 40101814
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.0 lbs

Technical Specs

  • Width 18"
  • Depth 7-3/4"
  • Height 16"
  • Item Hydronic Unit Heater
  • Air Flow 500 cfm
  • Max. Operating PSI 75
  • Phase 1
  • Motor HP 16W
  • Max. Operating Temp. 320 Degrees F
  • Coil Type Serpentine
  • Hz 60
  • Voltage 115
  • Fan Guard Type OSHA
  • Motor Enclosure Totally Enclosed
  • Heater Type Water Only
  • Standards ETL Certified
  • Air Flow Direction Horizontal
  • Amps 0.8
  • Output @ 200 F Water 18,400 BtuH
  • Inlet/Outlet NPT 3/8"
  • Mounting Height 8 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list