Skip Content
HYDRONIC UNIT HEATER,14-1/2 IN. W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HYDRONIC UNIT HEATER,14-1/2 IN. W

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5PV43
  • Mfr. Model # 5PV43
  • UNSPSC # 40101814
  • CATALOGUE PAGE # N/A
  • Shipping Weight 34.0 lbs

Technical Specs

  • Depth 9"
  • Height 18"
  • Item Hydronic Unit Heater
  • Max. Operating PSI 75
  • Motor HP 25W
  • Air Flow 550 cfm
  • Width 14-1/2"
  • Phase 1
  • Coil Type Header
  • Hz 60
  • Max. Operating Temp. 320 Degrees F
  • Motor Enclosure Totally Enclosed
  • Fan Guard Type OSHA
  • Voltage 115
  • Heater Type Water/Steam
  • Amps 1.2
  • Standards ETL Certified
  • Air Flow Direction Horizontal
  • Mounting Height 9 ft.
  • Output @ 2 PSI Steam 36,000 BtuH
  • Inlet/Outlet NPT 1-1/4"
  • Output @ 200 F Water 26,100 BtuH

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list