Skip Content
HYDRONIC UNIT HEATER,11-1/8 IN. H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HYDRONIC UNIT HEATER,11-1/8 IN. H

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5PV66
  • Mfr. Model # 5PV66
  • UNSPSC # 40101814
  • CATALOGUE PAGE # N/A
  • Shipping Weight 38.95 lbs

Technical Specs

  • Depth 21-1/4"
  • Height 11-1/8"
  • Item Hydronic Unit Heater
  • Max. Operating PSI 75
  • Phase 1
  • Motor HP 1/20
  • Width 21-1/4"
  • Air Flow 989 cfm
  • Max. Operating Temp. 320 Degrees F
  • Hz 60
  • Motor Enclosure Totally Enclosed
  • Voltage 115
  • Heater Type Water/Steam
  • Standards ETL Certified
  • Air Flow Direction Vertical
  • Mounting Height 12 ft.
  • Amps 2.1
  • Inlet/Outlet NPT 1-1/2"
  • Output @ 2 PSI Steam 65,500 BtuH
  • Output @ 200 F Water 39,600 BtuH

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list