Skip Content
HYDRONIC HEATER WALL CABINET,23 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HYDRONIC HEATER WALL CABINET,23 IN.

BEACON MORRIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4E451
  • Mfr. Model # 4E451
  • UNSPSC # 40101814
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.3 lbs

Technical Specs

  • Item Hydronic Heater Wall Cabinet
  • Fits Heaters Mfr. No. K84
  • Colour Cameo White
  • Mounting Type Recess
  • Cabinet Depth 1/2"
  • Cut Out Height Required 22-1/8"
  • Cut Out Width Required 21-1/4"
  • Cabinet Width 23"
  • Cabinet Height 25"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list