Skip Content
HYDRONIC CLOSED LOOP HEATER,84 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HYDRONIC CLOSED LOOP HEATER,84 IN.

HEATRIM AMERICAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3E539
  • Mfr. Model # 3E539
  • UNSPSC # 40101814
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Technical Specs

  • Depth 2-11/16"
  • Height 7-3/8"
  • Finish Semi Gloss
  • Colour White
  • Includes 3/4" Copper Pipe with Heat Reflecting Interlocked Aluminum Fins, Pivot Mounted Damper with Finger Tip Control
  • Item Hydronic Baseboard Heater
  • Mounting Type Floor
  • Length 84"
  • Housing Material Aluminum
  • Standards IBR Approved
  • Primary Application Residential
  • Housing Style Conventional

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list