!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HYDRONIC CLOSED LOOP HEATER,24 IN.

HYDRONIC CLOSED LOOP HEATER,24 IN.

HEATRIM AMERICAN

HYDRONIC CLOSED LOOP HEATER,24 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HYDRONIC CLOSED LOOP HEATER,24 IN.

HYDRONIC CLOSED LOOP HEATER,24 IN.

HEATRIM AMERICAN

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG2E953
  • Mfr. Model # 2E953
  • UNSPSC # 40101814
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.45 lbs

Technical Specs

  • Length 24"
  • Overall Length 24"
  • Overall Depth 2-11/16"
  • Housing Finish Semi Gloss
  • Housing Style Conventional
  • Mounting Type Floor
  • Colour White
  • Overall Height 7-3/8"
  • Housing Colour White
  • Housing Material Aluminum
  • Includes 3/4" Copper Pipe with Heat Reflecting Interlocked Aluminum Fins, Pivot Mounted Damper with Finger Tip Control
  • Standards IBR Approved

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list