Skip Content
HYDROMETER,RANGE 1.000/1.070 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HYDROMETER,RANGE 1.000/1.070

DURAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9NTW4
  • Mfr. Model # 9NTW4
  • UNSPSC # 41113024
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Hydrometer
  • Length 165mm
  • Range 1.000/1.070
  • Temp. Range 60 to 60 Degrees F
  • Application Specific Gravity
  • Scale Divisions 0.001
  • Scale 1.0-1.07
  • Standards NIST

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list