Skip Content
HYDROMETER BAUME, RANGE 19/31 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HYDROMETER BAUME, RANGE 19/31

DURAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8AVZ4
  • Mfr. Model # 8AVZ4
  • UNSPSC # 41113024
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Item Hydrometer
  • Application Baume
  • Length 300mm
  • Temp. Range 60 to 60 Degrees F
  • Range 19/31
  • Scale Divisions 0.1
  • Scale baume
  • Standards NIST

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list