HYDROMETER BATT,RANGE1.15/1.3SPECGR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HYDROMETER BATT,RANGE1.15/1.3SPECGR

DURAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8AVZ6
  • Mfr. Model # 8AVZ6
  • UNSPSC # 41113024
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Application Battery Acid
  • Length 165mm
  • Standards NIST
  • Range 1.150/1.300
  • Temp. Range 77 to 77 Degrees F
  • Scale specific gravity
  • Scale Divisions 0.005
  • Item Hydrometer

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list