Skip Content
HYDROFORCE GERMICIDAL FOAM CLEANER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HYDROFORCE GERMICIDAL FOAM CLEANER

CRC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CRC74430
  • Mfr. Model # 74430
  • UNSPSC # 12161803
  • CATALOGUE PAGE # 1608
  • Shipping Weight 1.5 lbs

Product Details

Cleans, disinfects and deodorizes all in one easy step. Rich, foamy aqueous based formula clings to vertical or inverted surfaces without runs or drips. Contains powerful cleaning agents that instantly lift off and eliminate dirt, dust, grease and grime.

Technical Specs

  • Item HydroForce(R) Disinfectant surface Cleaner
  • Package Quantity 12
  • Colour Foaming Spray
  • Container Size 539 g.
  • Size 23.5 H x 6.68 W x 6.68 D cm
  • Removes Dirt, Dust, Grease and Grime.

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list