Skip Content
HYDRO PARKA KERMEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HYDRO PARKA KERMEL

TOUGH DUCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICFA6141M-BLU
  • Mfr. Model # FA6141M-BLU
  • UNSPSC # 46181508
  • CATALOGUE PAGE # 2326
  • Shipping Weight 4.5 lbs

Technical Specs

  • Colour Cool Blue
  • Item FR 3-in-1 Parka Liner
  • Material GlenGuard with bonded PU FR membrane (67% Kermel, 17% Modacrylic,15% Polyurethane, 1% Anti-static)
  • Size Medium
  • Standards CSA-Z462, NFPA 1975, NFPA 1977, NFPA 2112, ASTM F1506, NFPA 70E, CAN/CGSB 155.20-2000
  • Lining Material 50% Kermel, 50% Viscose FR
  • Closure Type Storm flap over 2-way front zipper
  • Insulated No
  • Fabric Weight 8.3 oz
  • Number of Outside Pockets 2
  • Number of Inside Pockets 1
  • Includes Detachable Hood

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list