Skip Content
HYDRO PARKA KERMEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HYDRO PARKA KERMEL

TOUGH DUCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICFA6141L-BLU
  • Mfr. Model # FA6141L-BLU
  • UNSPSC # 46181508
  • CATALOGUE PAGE # 2326
  • Shipping Weight 4.5 lbs

Technical Specs

  • Colour Cool Blue
  • Material GlenGuard Kermel High Pile Fleece - 50% Kermel, 25% Wool, 22% Viscose FR, 3% Anti-static
  • Item FR 3-in-1 Parka Liner
  • Size Large
  • Standards CSA-Z96-09 Class 1, Level FR, NFPA 2112, NFPA 70E, CAN/CGSB-155.20, ASTM F-1506
  • Closure Type Zipper
  • Lining Material GlenGuard Kermel V50 - 50% Kermel, 50% FR Viscose, Modacrylic FR Insulation
  • Hazard Risk Category (HRC) 2
  • Fabric Weight 8.3 oz.
  • Number of Inside Pockets 1
  • Number of Outside Pockets 2
  • Insulated No
  • ATPV Rating EBT 33.4 cal/cm²
  • Length 35"
  • Fits Chest Size 42" - 44"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list