Skip Content
HYDRAULIC WIRE ROPE HOIST 14000LBS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HYDRAULIC WIRE ROPE HOIST 14000LBS

TIRFOR(R)

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRATU28H4
  • Mfr. Model # TU28H4
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 58.0 lbs

Technical Specs

  • Finish Silver
  • Includes Electric Power Pack, (4) Hydraulic Rams, Tirfor TU-28
  • Item Wire Hoist
  • Material Steel
  • Lifting Capacity 14,000 lbs.
  • Pull Capacity 14,000 lbs.
  • Hook Opening 1"
  • Standards ASME B30.21
  • Ratchet Hydraulically Actuated
  • Hoist Mount Hook Mounted - No Trolley
  • Cable or Rope Dia. 7/16"
  • Cable or Rope Length Unlimited
  • Manual Cable Hoist/Puller Item Hydraulic Cable Hoist

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list