Skip Content
HYDRAULIC WINCH W/CABLE 10000LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HYDRAULIC WINCH W/CABLE 10000LB

DK2 WARRIOR WINCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DKT10000NH
  • Mfr. Model # 10000NH
  • UNSPSC # 24101608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 121.0 lbs

Technical Specs

  • Item Hydraulic Winch
  • Max. Flow 13.2 GPM
  • Overall Height 8-13/16"
  • Overall Length 20"
  • Overall Width 7-19/64"
  • Max. Length of Recommended Wire Rope 87 ft.
  • Series NH
  • Max. Pressure 1,378 PSI
  • Drum Rotation Counterclockwise
  • Recommended Wire Rope Dia. 13/32"
  • No Load Line Speed 5.0 FPM
  • Min. Required Flow 5.3 GPM

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list